
18/6 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 250 ft
Mfr # 5728-250WH
Zoro # G821722911
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage Rating
300 V
Jacket Color
White
Shielding Material
Aluminum Foil/Mylar
NEC Article and Type
800 CMP, 725 CL3P
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5728-250WH
Zoro #
G821722911
UPC #
-
Country of Origin
China
Dimensions
Cable Length
250 ft
Outside Diameter
0.260 in
Conductor Size
18 AWG
Details
Maximum Voltage Rating
300 V
Jacket Color
White
Shielding Material
Aluminum Foil/Mylar
NEC Article and Type
800 CMP, 725 CL3P
Conductor Design
Stranded
Shielded / Unshielded
Shielded
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Fire Rating
Plenum
Conductor Material
Copper
Temp. Range
-4 Degrees to 167 Degrees F
Package Type
Mailer Box
Number of Conductors
6
Style
18/6 CMP Shielded
Conductor Gauge
18 AWG
Item
Control Cable
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Jacket Material
PVC
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 6 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 6 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.260 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.