
18/8 Fire Alarm Security Cable, 100% Stranded Copper, Riser CMR Unshielded, Low Voltage Use, 500 ft
Mfr # 5737-500WH
Zoro # G121722932
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Shielded / Unshielded
Unshielded
Cable Length
500 ft
Fire Resistance Rating
Riser / CL3R / CMR / FT4
Temp. Range
-4 Degrees to 167 Degrees F
Fire Rating
Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5737-500WH
Zoro #
G121722932
UPC #
-
Country of Origin
China
Dimensions
Cable Length
500 ft
Outside Diameter
0.256 in
Conductor Size
18 AWG
Details
Shielded / Unshielded
Unshielded
Fire Resistance Rating
Riser / CL3R / CMR / FT4
Temp. Range
-4 Degrees to 167 Degrees F
Fire Rating
Riser
Conductor Material
Copper
Jacket Material
PVC
Jacket Color
White
Style
18/8 CMR Unshielded
Conductor Gauge
18 AWG
Item
Control Cable
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR, 725 CL3R
Number of Conductors
8
Conductor Design
Stranded
Package Type
Spool
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Standards
CSA FT4, RoHS Compliant, UL Listed
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm & Station Cable 18 AWG 8 Stranded Conductors Unshielded Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Bare Copper Number of Conductors: 8 (Twisted) Size: 18 AWG Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame-Retardant, Sunlight Resistant& RoHS Compliant) Nominal Cable Diameter (in): 0.256 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.