Zoro Homepage

18/8 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 100 ft

  • Mfr # 5748-100WH

  • Zoro # G321724088


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Cable Length
100 ft
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Number of Conductors
8
Conductor Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748-100WH
Zoro #
G321724088
UPC #
-
Country of Origin
China

Dimensions

Cable Length
100 ft
Conductor Size
18 AWG
Outside Diameter
0.268 in

Details

Conductor Material
Copper
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Number of Conductors
8
Shielding Material
Aluminum Foil/Mylar
Conductor Design
Stranded
Maximum Voltage Rating
300 V
Jacket Material
PVC
Conductor Gauge
18 AWG
NEC Article and Type
800 CMP, 725 CL3P
Fire Rating
Plenum
Style
18/8 CMP Shielded
Package Type
Speed Bag
Shielded / Unshielded
Shielded
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Color
White
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Item
Control Cable

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 8 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 8 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.268 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.