Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
22/2 Alarm Control Cable Wire, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage, ETL, 1000ft
- Mfr # 5108-1000WH
- Zoro # G922985338
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-4° to 167° F
Fire Rating
Plenum
NEC Article and Type
800 CMP, 725 CL3P
Conductor Gauge
22 AWG
Maximum Voltage Rating
300V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5108-1000WH
- Zoro #
- G922985338
- UPC #
- -
- Country of Origin
- China
- Temp. Range
- -4° to 167° F
- Fire Rating
- Plenum
- NEC Article and Type
- 800 CMP, 725 CL3P
- Conductor Gauge
- 22 AWG
- Maximum Voltage Rating
- 300V
- Shielded / Unshielded
- Unshielded
- Item
- Control Cable
- Number of Conductors
- 2
- Standards
- NFPA 262 and CSA FT6, RoHS Compliant, UL ETL Listed
- Jacket Color
- White
- Jacket Material
- PVC
Dimensions
- Outside Diameter
- 0.118 in
- Size
- 22 AWG
- Cable Length
- 1000 ft
Description
SYSTON CABLE TECHNOLOGY Premium Security, Control, Sound & Alarm Cable 22 AWG 2 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Solid Bare Copper Number of Conductors: 2 (Twisted) Size: 22 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.118 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.