Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Control Cable Black 50 FT - 18/4c+22/3pr OAS+22/2c+22/4c, CL3P, OSDP & Wiegand Compatible

  • Mfr # 9888-50BK

  • Zoro # G222806203


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
300 V
Shielded / Unshielded
Shielded
Conductor Design
Stranded
Shielding Material
Foil
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9888-50BK
Zoro #
G222806203
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.39 in
Cable Length
50 ft

Details

Maximum Voltage Rating
300 V
Shielded / Unshielded
Shielded
Conductor Design
Stranded
Shielding Material
Foil
Number of Conductors
4
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Item
Access Control Cable
NEC Article and Type
800 CMR, 725 CL3R
Jacket Material
PVC
Jacket Color
Black
Conductor Material
Copper
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Number of Strands
7, 19
Package Type
Plastic-sealed
Operating Temp. Range
-4 to 167°F
Conductor Gauge
18 AWG, 22 AWG
Fire Rating
Plenum

Description

SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR+22/3PR STR OAS+22/2C STR+22/4C STR Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.