Access Control Cable Black 500 FT - 18/4c+22/3pr OAS+22/2c+22/4c, CL3P, OSDP & Wiegand Compatible

  • Mfr # 9888-500BK

  • Zoro # G122806136


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
7, 19
Conductor Material
Copper
Shielded / Unshielded
Shielded
Fire Rating
Plenum
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9888-500BK
Zoro #
G122806136
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.39 in
Cable Length
500 ft

Details

Number of Strands
7, 19
Item
Access Control Cable
Conductor Material
Copper
Shielded / Unshielded
Shielded
Fire Rating
Plenum
Jacket Material
PVC
Conductor Design
Stranded
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Operating Temp. Range
-4 to 167°F
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Jacket Color
Black
Conductor Gauge
18 AWG, 22 AWG
Shielding Material
Foil
Number of Conductors
4
Package Type
Spool
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR, 725 CL3R

Description

SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR+22/3PR STR OAS+22/2C STR+22/4C STR Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.