
Cat 6A Ethernet Cable UTP Bulk, 250ft, Blue, 750MHz 23AWG Solid Copper, CMR Riser-Rated for PoE Lan
Mfr # BULK1476-250BL
Zoro # G722576361
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Data Cable
Riser / CMR / CL2R / FT4
Package Type
Mailer Box
Outside Dia.
0.245 in
Conductor Material
Copper
Cable Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK1476-250BL
Zoro #
G722576361
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.245 in
Cable Length
250 ft
Wire Size
23 AWG
Details
Fire Rating - Data Cable
Riser / CMR / CL2R / FT4
Package Type
Mailer Box
Conductor Material
Copper
Cable Jacket Color
Blue
Item
Ethernet Cable
Shielded / Unshielded
Unshielded Twisted Pair (UTP)
Conductor Design
Solid
Style
CMR
Frequency
750 MHz
Number of Conductor Pairs
8 (4 Pair)
Category Type
6
Cable Jacket Material
PVC
For Use With
RJ45 Connectors
Operating Temp. Range
-4 to 167°F
Application
Ideal for High-speed internet access (1 Gbps or higher), Online gaming / 4K-8K streaming, Office LAN networks, IP cameras / PoE devices, Smart home systems.
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862 (Building Automation), ISO/IEC 11801 Ed. 2.0 (Class D), ICEA 5-102-700 (Category 6), NEC / CEC Type CMR (UL 1666) for Riser, RoHS 3 (EU 2015/863), UL 444, ASTM B-3, RS-422 IEEE 802.3af (PoE) / IEEE 802.3at (PoE+), UL, ETL, CE
Description
750MHz Data Transmission - With a bandwidth of 750MHz, this Cat 6A+ cable supports fast and efficient data transfer rates, ensuring smooth streaming, gaming, and high-speed internet access. Perfect for high-demand applications like video conferencing, cloud services, and large file transfers. 23 AWG Pure Copper Conductors - 23 AWG solid pure bare annealed copper for the strongest signal you can achieve in networking pure copper provides better conductivity and enhanced flexibility with an internal Spline to eliminate cross-talk providing exceptional transmission and performance with lowest possible signal loss. CMR (Riser-Rated) Flame-Retardant Grade - Our CAT 6A+ cable is designed with your safety in mind. It features a CMR/CL3R/FPLR (Riser-Rated) flame-retardant rating that provides peace of mind in case of fire. This type of cable is commonly used in commercial projects where enhanced fire safety requirements are needed, exceeding the basic fire safety rating of CM cables. Certified and Compliant with Industry Standards - Standard compliances and certifications - ANSI/TIA 568-2.D, Category 6A, NEC/CEC type CMR (UL1666) for riser, UL and/or ETL listed and RoHS compliant. Versatile Compatibility with Multiple Devices - Compatible with all your Ethernet-enabled devices, this Cat 6A+ Ethernet cable is perfect for routers, modems, computers, gaming consoles, and more. Whether you're setting up a home network or upgrading your office infrastructure, this cable delivers the performance and reliability you need for uninterrupted connectivity. No RJ45 connectors are on this cable.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.