Cat 6e Ethernet Cable Bulk, 1000ft White, 600MHz 23AWG Solid Copper, CMR Riser-Rated Indoor/Outdoor

  • Mfr # BULK1258-1000WH

  • Zoro # G921722965


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Material
PVC
Cable Length
1000 ft
Frequency
600 MHz
Cable Jacket Color
White
Solid / Stranded
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK1258-1000WH
Zoro #
G921722965
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1000 ft
Outside Dia.
0.24 in
Wire Size
23 AWG

Details

Cable Jacket Material
PVC
Frequency
600 MHz
Cable Jacket Color
White
Solid / Stranded
Solid
Fire Rating - Data Cable
Riser / CMR / CL2R / FT4
Shielded / Unshielded
Unshielded Twisted Pair (UTP)
For Use With
RJ45 Connectors
Material
Copper
Category Type
6
Item
Ethernet Cable
Number of Conductor Pairs
8 (4 Pair)
Cable Jacket Rating
CMR
Package Type
Pull Box
Operating Temp. Range
-4 to 167°F
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862 (Building Automation), ISO/IEC 11801 Ed. 2.0 (Class D), ICEA 5-102-700 (Category 6), NEC / CEC Type CMR (UL 1666) for Riser, RoHS 3 (EU 2015/863), UL 444, ASTM B-3, RS-422 IEEE 802.3af (PoE) / IEEE 802.3at (PoE+), UL, ETL, CE
Application
Ideal for High-speed internet access (1 Gbps or higher), Online gaming / 4K-8K streaming, Office LAN networks, IP cameras / PoE devices, Smart home systems.

Description

CMR (Riser-Rated): Our cable is designed with your safety in mind. It features a CMR/CL2R/FPLR (Riser-Rated) flame-retardant rating that provides peace of mind in case of fire. This type of cable is commonly used in commercial projects where enhanced fire safety requirements are needed, exceeding the basic fire safety rating of CM cables. CAT 6E: 600 MHz speed high-data transfer for networking peripherals and applications that utilize RJ45 connectors including routers, switches, online gaming, video surveillance and streaming, IP cameras, POE power over ethernet, HDMI or HD base-T extenders, computers, laptops and any connection with an RJ45 connector looking to connect to the internet. Pure Copper Conductor: 23 AWG solid pure bare annealed copper for the strongest signal you can achieve in networking pure copper provides better conductivity and enhanced flexibility with an internal Spline to eliminate cross-talk providing exceptional transmission and performance with lowest possible signal loss. Strict Standard: Standard compliances and certifications - ANSI/TIA 568-2.D, ANSI/TIA 862 (building automation), ISO/IEC 11801, ICEA S-102-700 (Category 6), NEC/CEC type CMR (UL1666) for riser, UL and/or ETL listed and RoHS compliant. Attention Please: No RJ45 connectors are on this cable. This bulk enternet cable is suitable for home improvement or engineering customers who need large-size data cables. Of course, our brand store also provides cables with RJ45 connectors installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.