Cat 8 Ethernet Cable S/FTP Bulk, 1000ft Black, 2000 MHz 22 AWG Solid Copper, CL2R CMR Riser-Rated
- Mfr # BULK1588-1000BK
- Zoro # G623525918
product price:
$
911.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
Black
Performance Category
8
For Use With
RJ45 Connectors
Wire Size
22 AWG
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK1588-1000BK
- Zoro #
- G623525918
- UPC #
- -
- Country of Origin
- China
- Cable Jacket Color
- Black
- Performance Category
- 8
- For Use With
- RJ45 Connectors
- Item
- Ethernet Cable
- Cable Jacket Material
- PVC
- Solid / Stranded
- Solid
- Conductor Material
- Copper
- Standards
- ANSI/TIA 568.2-D, ISO/IEC 11801, IEC 61556-9, NEC / CEC Type CMR (UL 1666) for Riser, RoHS 3 (EU 2015/863), UL 444, ASTM B-3, ETL certified
- Package Type
- Spool
- Frequency
- 2 GHz
- Fire Rating - Data Cable
- Riser / CMR / CL2R / FT4
- Total Number of Conductors - Data Cable
- 8
- Shielded
- Foil Twisted Pair (S/FTP)
- Operating Temp. Range
- -4 Degrees to 167 Degrees F
- Number of Conductor Pairs
- 4
Dimensions
- Wire Size
- 22 AWG
- Cable Length
- 1000 ft
- Outside Dia.
- 0.322 in
Description
Ultra-High Speed 2000MHz Performance - Experience lightning-fast data transmission with our Ethernet cable’s impressive 2000MHz bandwidth and 40Gbps speed. Perfect for demanding applications like 4K streaming, online gaming, and high-speed internet browsing, ensuring a stable and seamless connection. 22 AWG Pure Copper Conductors - Crafted with high-quality 22 AWG solid bare annealed copper, this CAT 8+ Ethernet cable guarantees excellent conductivity and minimal signal loss. Enjoy superior performance and reliability, even in long-distance connections, for uninterrupted data transfer. Advanced S/FTP Shielding for Maximum Signal Protection - Braided and metal shielded providing excellent protection from electromagnetic and radio frequency interference (EMI/RFI). Stay free from signal degradation and disruptions, even in environments with heavy electronic noise. CMR (Riser-Rated) Flame-Retardant Grade - Our CAT 8+ cable is designed with your safety in mind. It features a CMR/CL3R/FPLR (Riser-Rated) flame-retardant rating that provides peace of mind in case of fire. This type of cable is commonly used in commercial projects where enhanced fire safety requirements are needed, exceeding the basic fire safety rating of CM cables. RoHS Compliant for Eco-Friendly Use - This Cat 8 Ethernet cable is RoHS compliant, ensuring it meets strict environmental and safety standards. It’s free from harmful substances, making it a safer, eco-friendly choice for both home and business networks. No RJ45 connectors are on this cable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.