This item is Discontinued.

T-Fal/Wearever T-fal C5170264 8 in. Titanium Nonstick ProGrade Fry Pan C5170264

T-fal C5170264 8 in. Titanium Nonstick ProGrade Fry Pan (Discontinued)

  • Mfr # C5170264
  • Zoro # G603959467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C5170264
Zoro #
G603959467
UPC #
032406058606
Country of Origin
China

Description

T-fal ProGrade Non-stick Cookware combines great performance and convenience features for the everyday cook. Reinforced Hard Titanium Non-stick will provide years of easy cooking and fast cleanup. The Thermo-Spot unique heat indicator will let you know when the pan is perfectly preheated to seal in food's flavor. The beautiful, riveted stainless steel handles are ergonomically designed for your comfort and safety. With a stainless steel base, ProGrade cookware is compatible with any cooktop, including induction.

Features
  • Dishwasher Safe,Induction Safe
  • Nonstick,Oven Safe
Cooktop Compatibility:
  • Electric Coil,Electric Smooth Top,Gas,Induction
Specifications
  • Color: Black
  • Material: Titanium
  • Shape: Round
  • Dimension: 14.76 x 8.07 x 2.95 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.