Rigging Flange Hose Kit - 2.5in Diameter Hose, White

  • Mfr # RFK-2.5Y-2-DP

  • Zoro # G815562806


product price: $56.39
/ea

Key Features

Material
Vinyl
Length
20 in
Color
White
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFK-2.5Y-2-DP
Zoro #
G815562806
UPC #
733572209297
Country of Origin
United States

Dimensions

Length
20 in
Depth
18 in

Details

Material
Vinyl
Color
White

Description

These components provide an excellent system to protect cables and wiring from dirt, abrasion, sun and water. The rigging flange serves to connect the rigging hose, which comes from the engine, to the boat. The molded polypropylene flange is internally threaded to retain rigging hose and to make rigging adjustment simple. The back side of the flange is textured to allow inverted mounting. Our rigging hose is durable, flexible, and kink resistant. Our rigging hose is the hose of choice for most OEM boat builders in the U.S. The molded vinyl cap provides a closure for the engine end of hose if needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.