Tilt and Trim Transom Clamp Adapter

  • Mfr # 13022

  • Zoro # G415558933


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Length
17.5 in
Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13022
Zoro #
G415558933
UPC #
739697130225
Country of Origin
United States

Dimensions

Length
17.5 in
Depth
5.25 in

Details

Color
Silver
Material
Steel

Description

This adapter kit is made for quick and easy installation of select transom clamp type of motors. Some motors are too big for the smaller tilt and trims or jack plates, but they need an adapter to fit on larger plates. Use with the PT-130 / THT-130C for installation of smaller motors mounted with transom clamps. Also works with ATLAS Micro Jacker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.