Top Load HOT FOOT Pro for Chrysler/Yamaha

  • Mfr # HF-1CT-DP

  • Zoro # G015558951


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Length
6.5 in
Depth
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-1CT-DP
Zoro #
G015558951
UPC #
733572001952
Country of Origin
United States

Dimensions

Length
6.5 in
Depth
11.5 in

Details

Color
Silver
Material
Steel

Description

HOT FOOT Pro is the ultimate upgrade for the boater looking for safety and performance features that made Hot Foot the foot throttle boaters demand. HOT FOOT Pro sports a rugged aluminum finish with great color graphics on the pedal to accent any high performance boat. The top loading feature for the throttle cable makes HOT FOOT Pro easier to install and gives more foot and leg room. Standard features include a patented idle stop for the Ficht and Optimax engines, stainless steel return spring, Teflon bushings on all critical pivot points and tow clip for added security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.