Shop T-REX
See all product information
Create Account
Duct Tape, Black, 10 yd L
- Mfr # 242775
- Zoro # G522962012
product price:Â
$
9.15
/ea
Key Features
Tape Tensile Strength
250 lb/in
Tape Color
Black
For Use On
Glass, Metal, Polyethylene (PE), Rubber, Stone, Vinyl, Wood
Series
T-Rex(R) Brute Force(R)
Features
Bundling, Holding, Repairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242775
- Zoro #
- G522962012
- UPC #
- 075353319376
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 10 yd
- Tape Thickness
- 17 mil
- Imperial Tape Width
- 1 7/8 in
- Fits Chest Size
- Bundling, Holding, Repairs
Details
- Tape Tensile Strength
- 250 lb/in
- Tape Color
- Black
- For Use On
- Glass, Metal, Polyethylene (PE), Rubber, Stone, Vinyl, Wood
- Series
- T-Rex(R) Brute Force(R)
- Features
- Bundling, Holding, Repairs
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Adhesive Format
- Single-Sided
- Minimum Tape Performance Temperature
- 32 Degrees F
- UV Resistance
- Not UV-Resistant
- Item
- Duct Tape
- Environment
- Indoor/Outdoor
- Adhesion to Steel
- 75 oz/in
- Tape Type
- Duct and Repair Tape
- Tape Backing Construction
- Cloth
- Tape Elongation
- 21 %
- Common Industry
- Automotive, Construction, General Maintenance and Repair
- Liner Included
- Liner Not Included
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Rubber
- Tape Backing Material
- Polyethylene Coated Cloth
Description
Adhesion to Steel 75 oz/in, Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series T-Rex(R) Brute Force(R), Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 17 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.