Shop T-REX
See all product information
Create Account
Foam Tape, Black, 60 in L
- Mfr # 285337
- Zoro # G022963021
product price:Â
$
7.69
/ea
Key Features
Liner Material
Polyethylene Film
Tape Adhesive Format
Double-Sided
Thermal Transfer Printable
Pressure Sensitive Adhesive
Tape Thickness
47 mil
Tape Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285337
- Zoro #
- G022963021
- UPC #
- 075353148204
- Country of Origin
- Korea, Republic of
- Liner Material
- Polyethylene Film
- Tape Adhesive Format
- Double-Sided
- Thermal Transfer Printable
- Pressure Sensitive Adhesive
- Tape Color
- Black
- Series
- T-Rex(R)
- Flame Retardant
- Not Flame-Retardant
- Item
- Foam Tape
- Environment
- Indoor/Outdoor
- Minimum Tape Performance Temperature
- -40 Degrees F
- Surface Compatibility
- Stone, Concrete, Glass, Metal, Tile, Wood
- Tape Tensile Strength
- 85 lb/in
- Maximum Tape Performance Temperature
- 200 Degrees F
- Features
- Attaching, Hanging, Holding
- Tape Backing Material
- Foam
- Common Industry
- Assembly and Manufacturing, General Maintenance and Repair, Home/Office, Warehouse
- Tape Resistance Properties
- High Temperature-Resistant, Low Temperature-Resistant
- Tape Shape
- Ring
- Bond Type
- Permanent
- UV Resistance
- Not UV-Resistant
- Tape Adhesive Material
- Acrylic
- Tape Conformability
- Firm
- Maximum Adhesion Time
- 24 hr
- Tape Type
- Repair Tape
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Tape Thickness
- 47 mil
- Imperial Tape Width
- 1 in
- Imperial Tape Length
- 60 in
- Fits Chest Size
- Attaching, Hanging, Holding
Description
Common Industry Assembly and Manufacturing, General Maintenance and Repair, Home/Office, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 in, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series T-Rex(R), Surface Compatibility Stone, Concrete, Glass, Metal, Tile, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Foam, Repair Tape, Liner Material Polyethylene Film, Tape Adhesive Format Double-Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.