Shop T-REX
See all product information
Create Account
Double Sided Glue Tape, 5 yd L
- Mfr # 286853
- Zoro # G522964559
product price:Â
$
3.99
/ea
Key Features
Flame Retardant
Not Flame-Retardant
Common Industry
Automotive, General Maintenance and Repair, Construction
Environment
Indoor/Outdoor
Thickness
7.5 mil
Tape Backing Material
Polyester Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286853
- Zoro #
- G522964559
- UPC #
- 075353136232
- Country of Origin
- United States
- Flame Retardant
- Not Flame-Retardant
- Common Industry
- Automotive, General Maintenance and Repair, Construction
- Environment
- Indoor/Outdoor
- Tape Backing Material
- Polyester Film
- Features
- Repairs, Hanging, Bonding
- Product Form
- Continuous Roll
- UV Resistance
- Not UV-Resistant
- Adhesion to Steel
- 180 oz/in
- Tape Adhesive Format
- Double-Sided
- Color
- Transparent
- Series
- T-Rex(R)
- Maximum Tape Performance Temperature
- 175 Degrees F
- Tape Backing Construction
- Film
- Item
- Double Sided Glue Tape
- Bond Type
- Permanent
- Minimum Tape Performance Temperature
- 0 Degrees F
- Surface Compatibility
- Concrete, Glass, Metal, Plastic, Wood
- Tape Adhesive Material
- Acrylic
- Wire Color
- Transparent
Dimensions
- Thickness
- 7.5 mil
- Roll Width
- 3/4 in
- Imperial Tape Length
- 5 yd
- Fits Chest Size
- Repairs, Hanging, Bonding
Description
Double Sided Glue Tape, Imperial Tape Length 5 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Series T-Rex(R), Environment Indoor/Outdoor, Adhesion to Steel 180 oz/in, Tape Backing Construction Film, Tape Tensile Strength Not Applicable, Surface Compatibility Concrete, Glass, Metal, Plastic, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.