Shop All Cloth Tapes
T-Rex
Premium Cloth Tape, Black, 48mmX35Yd
Mfr # PC 745 BLK 48mm x 35yd-24 rls/cs
Zoro # G2955972
product price: $11.59
/ea
Sold in multiples of 24 for $278.16
$278.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 200 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
- Tensile Strength 52 lb./in.
- Width 6.143IN
- Thickness 17 mil
Product Information
- Brand T-Rex
- MFR # PC 745 BLK 48mm x 35yd-24 rls/cs
- Zoro # G2955972
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Width | 6.143IN |
Length | 6.143IN |
Height | 1.89IN |
Core Size | 3" |
Size | 48mm x 35yd |
Details
Description
Premium Cloth Tape,Black,48mmX35Yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKONA 10 oz. Mortar Repair 10 oz., PK12, Masonry Finish, Gray (103174)
- ZORO SELECT Painters Masking Tape, 60 yd.x3 in, Blue (20PJ25)
- POLYKEN Gaffers Tape, 48x45m, 11.5 mil, Neon Orange (510)
- US HARDWARE PUTTY TAPE 1/8X3/4""30'RV (R-010B)
- T-REX Premium Cloth Tape, 17 mil, 30 yd L (PC 745 MSL-48mm x 30 yds)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown (15D429)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- SHURTAPE Double-Sided Cloth Tape, 48mm X 23m, PK24 (DF 642)
- 3M Cloth Tape, 2 x 5 yd, 4.5 mil, Light Brown (5151)
- T-Rex Cloth Tapes