Shop T-REX

Repair Tape, Black, 10 yd L

  • Mfr # 243140
  • Zoro # G522964740

product price: 
$
18.29
/ea

Key Features

Tape Backing Material
Polyolefin Film
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Standards
AAMA 711-22
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
243140
Zoro #
G522964740
UPC #
075353097410
Country of Origin
United States
Tape Backing Material
Polyolefin Film
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Standards
AAMA 711-22
Environment
Indoor/Outdoor
Flame Retardant
Not Flame-Retardant
Adhesion to Steel
24 oz/in
Common Industry
Construction, Automotive, Marine
Maximum Tape Performance Temperature
240 Degrees F
Surface Compatibility
Concrete, Metal, Plastic, Polyvinyl Chloride (PVC), Vinyl, Wood
Item
Repair Tape
Series
T-Rex(R)
For Temperature Application
Cold/High Temperature
UV Resistance
UV-Resistant
Features
Repairs, Sealing
Tape Adhesive Format
Single-Sided
Bond Type
Repositionable
Product Form
Continuous Roll
Tape Elongation
700 %
Tape Tensile Strength
9 lb/in
Tape Type
Sealing Tape
Minimum Tape Performance Temperature
-40 Degrees F
Color
Black
Wire Color
Black
Moisture Resistance
Watertight

Dimensions

Thickness
10 mil
Roll Width
72 mm
Imperial Tape Length
10 yd
Fits Chest Size
Repairs, Sealing

Description

Repair Tape, Imperial Tape Length 10 yd, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series T-Rex(R), Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 24 oz/in, Tape Backing Construction Film, Tape Tensile Strength 9 lb/in, Tape Elongation 700 Percent, Surface Compatibility Concrete, Metal, Plastic, Polyvinyl Chloride (PVC), Vinyl, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.