Shop T-REX

Repair Tape, Transparent, 10 yd L

  • Mfr # 243138
  • Zoro # G522964689

product price: 
$
12.19
/ea

Key Features

UV Resistance
UV-Resistant
Product Form
Continuous Roll
Surface Compatibility
Concrete, Metal, Plastic, Polyvinyl Chloride (PVC), Vinyl, Wood
Features
Repairs, Sealing
Bond Type
Repositionable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
243138
Zoro #
G522964689
UPC #
075353096994
Country of Origin
United States
UV Resistance
UV-Resistant
Product Form
Continuous Roll
Surface Compatibility
Concrete, Metal, Plastic, Polyvinyl Chloride (PVC), Vinyl, Wood
Features
Repairs, Sealing
Bond Type
Repositionable
Flame Retardant
Not Flame-Retardant
Tape Backing Construction
Film
Maximum Tape Performance Temperature
240 Degrees F
Adhesion to Steel
24 oz/in
Color
Transparent
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Tape Tensile Strength
9 lb/in
Standards
AAMA 711-22
Tape Elongation
700 %
Minimum Tape Performance Temperature
-40 Degrees F
Series
T-Rex(R)
Common Industry
Construction, Automotive, Marine
Environment
Indoor/Outdoor
Item
Repair Tape
Tape Type
Sealing Tape
Tape Backing Material
Polyolefin Film
For Temperature Application
Cold/High Temperature
Wire Color
Transparent
Moisture Resistance
Watertight

Dimensions

Roll Width
48 mm
Imperial Tape Length
10 yd
Thickness
10 mil
Fits Chest Size
Repairs, Sealing

Description

Repair Tape, Imperial Tape Length 10 yd, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series T-Rex(R), Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 24 oz/in, Tape Backing Construction Film, Tape Tensile Strength 9 lb/in, Tape Elongation 700 Percent, Surface Compatibility Concrete, Metal, Plastic, Polyvinyl Chloride (PVC), Vinyl, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.