Shop T-RING FLEX
See all product information
Create Account
Tourniquet, 1 3/4" L, 1" W
- Mfr # FA002
- Zoro # G722920812
product price:Â
$
4.99
/ea
Key Features
Package Type
Box
Product Type
Tourniquet
Color
Red, White
Overall Width
1 in
Sterilization
Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA002
- Zoro #
- G722920812
- UPC #
- 860007314810
- Country of Origin
- United States
- Package Type
- Box
- Product Type
- Tourniquet
- Color
- Red, White
- Sterilization
- Sterile
- Item
- Tourniquet
- Standards
- FDA, TLC Tray NSN #: 6515-01-680-6056, U.S. Military and Government Agencies: T-RING NSN #: 6515-01-580-4446
- Material
- TPE
- Shell Material
- TPE
- Wire Color
- Red, White
- Traction Material
- TPE
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Tourniquet, Material TPE, Overall Length 1 3/4 in, Overall Width 1 in, Standards FDA, TLC Tray NSN #: 6515-01-680-6056, U.S. Military and Government Agencies: T-RING NSN #: 6515-01-580-4446, Package Type Box, Color Red, White, Sterilization Sterile, Product Type Tourniquet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.