Personal Bleeding Control Kit, Premium with NuStat and C-A-T
- Mfr # TRBC3-Pn-CAT
- Zoro # G423939427
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Depth
2.5 in
Length
8 in
Color
Clear
Gauze
(1) Wound Packing Gauze
Wound Dressings Included
(1) NuStat Hemostatic dressing 4x4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRBC3-Pn-CAT
- Zoro #
- G423939427
- UPC #
- 810104542319
- Country of Origin
- United States
Dimensions
- Depth
- 2.5 in
- Length
- 8 in
- Height
- 11 in
Details
- Color
- Clear
- Gauze
- (1) Wound Packing Gauze
- Item
- Bleeding Control Kit
- Wound Dressings Included
- (1) NuStat Hemostatic dressing 4x4
- Material
- Plastic, Metal
Description
True Rescue Personal Bleeding Control Kit - Premium (CAT, NuStat) provides the lay responder with battlefield-tested tools to stop life threatening traumatic blood loss. Includes: CAT Tourniquet, HyFin Vent Compact Chest Seal Twin-pack, 4-inch Emergency Trauma dressing, Wound Packing Gauze, 1 NuStat Hemostatic Dressing, Trauma shears, 1 pair Nitrile responder gloves, Survival blanket, Permanent marker, and Instruction card arranged in a plastic, resealable pouch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.