Shop T & S BRASS & BRONZE WORKS

000789-20 Left Hand Eterna Insert with Gasket

  • Mfr # 000789-20

  • Zoro # G904002473


product price:  $37.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000789-20
Zoro #
G904002473
UPC #
671262025478
Country of Origin
China

Description

  • Includes removable eterna left hand insert with gasket only.
  • Removable.
  • Color: Gold.
  • Material / Construction: Metal.
  • Items Included: Removable Insert.
  • 1.5" H x 0.875" W x 0.875" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.