3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK

  • Mfr # 41-AYP-20-0001-QTY3

  • Zoro # G708456021


product price:  $45.45
/pk 3, $15.15/ea

Key Features

Blade Type
High Lift
Length
16.732
Width
2.5
For Use With
Craftsman CMXGZAM110149; Poulan 48" Decks: PB20VA48, PB23H48LGT, PB23H48YT, PP22V48, PPLGT2248
Thickness
0.197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-AYP-20-0001-QTY3
Zoro #
G708456021
UPC #
-
Country of Origin
China

Dimensions

Length
16.732
Width
2.5
Thickness
0.197
Size
50 inch

Details

Blade Type
High Lift
For Use With
Craftsman CMXGZAM110149; Poulan 48" Decks: PB20VA48, PB23H48LGT, PB23H48YT, PP22V48, PPLGT2248
Material
Steel
Item
Mower Blades
Color
black
Features
Replaces OEM Part Numbers: AYP 173920, 180054, 512258301, 532180054, 539107519, 575938201, 575938301, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, 954633774; Craftsman 24679 | Ariens 21547939; Husqvarna 532173920, 532180054 | Poulan 532180054, 539107519, 575938201, 575938301, PP24006

Description

High-quality exact original equipment manufactured replacement mower blades used for bagging and side discharge applications. High Lift 3-pack 48 Inch mower blades * * COMPATIBLE WITH: Craftsman, AYP, Poulan, and Husqvarna. Replacement part for 173920, 180054, 532180054, 532173920, and PP24005. Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own backyard. * DIMENSIONS: 16-3/4 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 5-point star center hole * * * COMPATIBLE WITH: Craftsman CMXGZAM110149 * OEM REPLACEMENT FOR PART NUMBERS: 173920, 18005, 532180054, 532173920, PP24005, HU22027, 561735B * DECK SIZE: * * COMPATIBLE WITH: a 48-inch deck * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.