Shop T TERRE
See all product information
Create Account
Mower Spindle Assembly Replacement for 42 Inch 46 Inch 48 Inch 54 Inch Deck
- Mfr # 101001
- Zoro # G808455955
product price:Â
$
31.15
/ea
Key Features
Overall Height
8
Overall Length
5
Overall Width
5
For Use With
Husqvarna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101001
- Zoro #
- G808455955
- UPC #
- -
- Country of Origin
- China
- Item
- Mower Spindle Assembly Replacement
- For Use With
- Husqvarna
Dimensions
- Overall Height
- 8
- Overall Length
- 5
- Overall Width
- 5
Description
Spindles are crucial parts for your lawn mower cutting deck that work together with the pulleys and belts to perform clean and even mowing. Lawn mower spindles help your mower pulley system perform efficiently while giving it power. At Terre, we carry the lawn mower spindles and spindle assemblies you need to keep your yard looking good. We have spindles to fit most major brands such as John Deere, Husqvarna, Craftsman, AYP, MTD, and many more. We stock a large variety of spindle sizes, spindle housing, and spindle shaft assemblies to be your one stop shop for all your lawn maintenance needs. No matter how often you use your lawn mower, always have reliable lawn mower spindle parts to complete even the toughest jobs. * PACKAGE INFO: Length: 7-1/2 Inch| 5 Point Star Blade Mount | 1 Pulley Lock Nut | 1 Blade Bolt | 1 Washer | 4Threaded Mounting Bolts. * FITS: 42 Inch, 46 Inch, 48 Inch, and 54 Inch mower decks.* COMPATIBLE WITH : Husqvarna: YTH24K48, YTH22V46, YTH24V48 | Sears, Craftsman, Ariens, Oregon, AYP, McCulloch, Dixon, and more. * OEM REPLACEMENT FOR: Husqvarna: 187292, 192870, 532187281, 532187292, 532192870, 53911207, 539112057, 587125401, 587253301 | Ariens 21546238, 21546299, and 21549012 | McCulloch: 532 19 28-70 | Poulan 532192870 Poulan 532192870 * DURABILITY: Spindle is made of high-quality steel. Durable and corrosion resistant. Mounting holes have been pre-tapped for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.