Zero-Turn Lawn Mower Cover Waterproof Heavy Duty Fits Up to 60 Inch Deck

  • Mfr # 106002

  • Zoro # G008456011


product price:  $47.19
/ea

Key Features

Overall Length
13
Overall Width
10.5
Overall Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106002
Zoro #
G008456011
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13
Overall Width
10.5
Overall Height
4.5

Details

Item
Equipment Covers

Description

The best way to protect your zero-turn lawn mower and make sure it has a long life, is with a waterproof, UV resistant, heavy duty mower cover from Terre Products. Made from durable 600D marine-grade polyester Oxford material with double stitched seams, this cover will protect your mower from adverse weather elements, ensuring the longevity of your lawnmower. Dont let your battery be ruined by moisture, keep it dry with a secure, reliable, waterproof cover that doesnt leak. The windproof buckle strapping system makes it super secure and ideal for storage and trailering. * APPLICABLE MODEL - Fits zero-turn lawn mowers with a deck up to 60 inches wide. * MATERIALS - Terre Products mower cover is engineered for long lasting protection. Crafted from high quality, heavy duty, 600D Polyester Oxford material with double stitched seams to protect your mower from rain, sleet, snow, dirt, dust, pollen, and extreme conditions. The non-scratch liner protects the surface of your machine. * MEASUREMENTS - 79 Inch L x 47 Inch W x 55 Inch H | Provides effective coverage of the entire surface of your machine. Universal size fits most makes and models including John Deere, Husqvarna, Poulan, Toro, Cub Cadet, Bad Boy, Exmark, Gravely, Ferris, Kubota, and Bobcat. * SECURITY - Built-in windproof buckle and strapping system for increased protection for the elements and stops the cover from blowing away. Built to withstand high winds during transportation. * EASY TO USE & STORE - Includes a well-built, practical storage bag for your convenience to hold the mower cover when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.