Zoro Homepage

Oval Beverage Tub, 710 oz. Galvanized Steel

  • Mfr # BT1914

  • Zoro # G2744795


product price: $57.65
/ea

Key Features

Capacity
710 oz
Width
19 in
Height
9 in
Material
Stainless Steel
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1914
Zoro #
G2744795
UPC #
727875089953
Country of Origin
India

Dimensions

Width
19 in
Height
9 in
Depth
14 in
Overall Height
9 1/2 in
Overall Width
22 3/4 in

Details

Item
Beverage Tub
Capacity
710 oz
Material
Stainless Steel
Color
Silver
Product Type
Beverage Tub
NSF Certified
No
Handle Included
Yes

Description

Beverage Tub, Overall Width 22 3/4 in, Handle Included Yes, Product Type Beverage Tub, Capacity 5.5 gal, Color Silver, Depth 14 in, Material Stainless Steel, Overall Diameter Not Applicable, Overall Height 9 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.