Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tablecraft Perforated Turner, 14 1/4 In, PK12 4314

Perforated Turner, 14 1/4 In, PK12 (Discontinued)

  • Mfr # 4314
  • Zoro # G2447286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4314
Zoro #
G2447286
UPC #
727875045300
Country of Origin
China

Dimensions

Blade Length
4"
Blade Width
3-1/8"
Overall Length
14-1/4"
Handle Length
10-1/4"

Details

Item
Turner
Blade Style
Perforated
Blade Material
Stainless steel
Handle Color
Steel
Handle Material
Stainless Steel
Blade Edge
Square

Description

Turner, Overall Length 14 1/4 in, Handle Material Stainless Steel, Handle Color Steel, Blade Length 4 in, Blade Material Stainless Steel, Blade Width 3 1/8 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.