Tablemate
Rectangular Table Cover, 54x108, White, PK6
Mfr # 549WH
Zoro # G6145898
original price:
$20.55
3% off
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 54"
- Material Plastic
- Length 108"
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT 63mm Tip Top™ Wide Mouth™ Squeeze Bottle Cap, PK12 (63TC)
- PERLICK Valve Body Kit (43146)
- VULCAN HART Ignition Control (424137-00002)
- S & H INDUSTRIES DISC RUBBER SUCTION 4-1/2" (KE77264)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- Tablemate Tablecloths & Runners