This item is Discontinued.

Tablemate Table Set Rectangular Table Covers, Heavyweight Plastic, 54" x 108", Plaid Red/White, 6PK TBL549RDG

Table Set Rectangular Table Covers, Heavyweight Plastic, 54" x 108", Plaid Red/White, 6PK (Discontinued)

  • Mfr # TBL549RDG
  • Zoro # G903474837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBL549RDG
Zoro #
G903474837
UPC #
77218549423
Country of Origin
United States

Dimensions

Length
108"
Width
54"

Details

Color
Red/White
Material
Plastic
Weight
1.959 lbs

Description

Heavyweight plastic tablecloths help protect tabletop from spills while adding a little color to your table setting. Reusable and disposable. Each 54" x 108" tablecloth fits one banquet-size table or two card tables for plenty of seating space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.