Tachikara SV5WSC.GWN Sensi-Tec Composite High Performance Volleyball - Gold-White-Navy

  • Mfr # SV5WSC.GWN
  • Zoro # G303902404
product price: 
$
59.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SV5WSC.GWN
Zoro #
G303902404
UPC #
793917111869
Country of Origin
China

Description

Sensi-Tec micro-fiber composite leather uses a resin-fused fiber cover for a truer touch. Tachikara's patented Loose Bladder Construction (LBC) provides better control during play. 51 additional color combinations (SV-5WSC) will match any team. White & all colors are NFHS approved.
  • Circumference: 25.6". - 26.4".
  • Weight: 9.1 - 9.8 oz.
  • Cover: Sensi-Tec.
  • Construction: Loose Bladder Construction (LBC).
  • Bladder: Butyl.
  • Color: Gold/White/Navy.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews