This item is Discontinued.

Tachikara Tachikara SV5WSC.GWR Sensi-Tec Composite High Performance Volleyball - Gold-White-Royal SV5WSC.GWR

Tachikara SV5WSC.GWR Sensi-Tec Composite High Performance Volleyball - Gold-White-Royal (Discontinued)

  • Mfr # SV5WSC.GWR
  • Zoro # G804012749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV5WSC.GWR
Zoro #
G804012749
UPC #
793917111746
Country of Origin
China

Description

Sensi-Tec micro-fiber composite leather uses a resin-fused fiber cover for a truer touch. Tachikara's patented Loose Bladder Construction (LBC) provides better control during play. 51 additional color combinations (SV-5WSC) will match any team. White & all colors are NFHS approved.
  • Circumference: 25.6". - 26.4".
  • Weight: 9.1 - 9.8 oz.
  • Cover: Sensi-Tec.
  • Construction: Loose Bladder Construction (LBC).
  • Bladder: Butyl.
  • Color: Gold/White/Royal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.