Shop TACHIKARA
Create Account
TB18 Sensi-Tec Setter Ball - White-Scarlet
- Mfr # TB18
- Zoro # G803998525
product price:Â
$
62.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB18
- Zoro #
- G803998525
- UPC #
- 793917111289
- Country of Origin
- China
Description
The Setter features Sensi-Tec microfiber composite leather. Regulation size but 75% heavier to help your setter build hand & finger strength through repetition. Bold scarlet stripe helps to identify rotation.
Circumference: 25.6" - 26.4".
Weight: 15.7 - 17.5 oz.
Cover: Sensi-Tec.
Construction: Single Unit Construction.
Bladder: Butyl.
Color: White/Scarlet
Circumference: 25.6" - 26.4".
Weight: 15.7 - 17.5 oz.
Cover: Sensi-Tec.
Construction: Single Unit Construction.
Bladder: Butyl.
Color: White/Scarlet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.