Zoro Homepage

0013-Ifc Cast Iron Cartridge Circulator With Integral Flow Check

  • Mfr # 0013-F3-1IFC

  • Zoro # G912415210


product price: $635.39
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Inlet/Outlet Size
3/4 in
Motor Type
Permanent Split Capacitor
Application
Heating
Pump Flow (GPM)
33 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0013-F3-1IFC
Zoro #
G912415210
UPC #
687752556162
Country of Origin
Unknown

Dimensions

Inlet/Outlet Size
3/4 in

Details

Voltage
115 V
Motor Type
Permanent Split Capacitor
Application
Heating
Pump Flow (GPM)
33 GPM

Description

The 0013-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with 00 circulators on high head / high flow hydronic or radiant heating, hydro-air fan coils or heat exchangers and geothermal systems. By locating the removable, spring-loaded IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 0013 flow performance over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.