Shop TACO
See all product information
Create Account
1-1/4 in. x 4-7/8 in. No Hole ASA Strike in Stainless Steel
- Mfr # DL-TA001NH-US32D
- Zoro # G721841750
product price:
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Finish
Stainless Steel
Color
Silver
Material
Stainless Steel
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-TA001NH-US32D
- Zoro #
- G721841750
- UPC #
- 704780187776
- Country of Origin
- Taiwan, Province of China
- Finish
- Stainless Steel
- Color
- Silver
- Material
- Stainless Steel
- Item
- Strike Plates
- Includes
- Mounting Hardware
Description
The Trans-Atlantic no-hole ASA strike works for reinforcing door latching and alignment. Its streamlined design fits standard doors for secure mounting and reliable performance. Perfect as a finishing accessory, it adds a polished, professional touch to any doorway.
- No-hole design provides a clean, solid strike face
- Ideal for applications where latch bolt monitoring or deadlatch cutouts are not required
- Fits standard hollow‐metal door frame preparations
- Constructed from durable stainless steel to resist corrosion
- Installation screws included, ready for immediate assembly into metal frames
- 1-year mechanical and finish warranty
- Stainless steel finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.