Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" SPDT Flow Switch 24/125/250VAC 1500 gpm

  • Mfr # IFS01BF-1

  • Zoro # G6097594


product price: $194.74
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1
Switch Type
SPDT
Voltage
24/125/250VAC
Max. Pressure
250 psi
Max. Flow GPM
1,500 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFS01BF-1
Zoro #
G6097594
UPC #
687752299250
Country of Origin
United States

Dimensions

Connection Size (In.)
1
Overall Length
3.5 in
Overall Width
3.7 in
For Pipe Size
1 in
Overall Height
4.7 in
Connection Size
1 in

Details

Switch Type
SPDT
Voltage
24/125/250VAC
Max. Pressure
250 psi
Max. Flow GPM
1,500 gpm
Item
Flow Switch
Switch Enclosure
NEMA 1
Compliance
CE, CSA, UL
Max. Operating Velocity (FPM)
600 fpm
Max. Pressure (PSI)
250 psi
Type
Industrial
Application
This Switch Can Serve As A Way to Start and Stop Electrically Operated Equipment When a Flow or No-Flow Condition Occurs in A Variety of Applications
Operating Velocity Range (FPM)
3.5 to 600
Contact Rating
15A at 125/250V AC
Min. Ambient Temp. (F)
32 Degrees
Phase
Single
Hz
60
Body Material
Brass
Flow Rate
Flow Decrease 3.5 to 7 gpm, Flow Increase 4.5 to 9.5 gpm
Max. Ambient Temp. (F)
176 Degrees F
Min. Flow Rate (GPM)
4.5 gpm
Max. Fluid Temp. (F)
250 Degrees F
Min. Fluid Temp. (F)
32 Degrees F
Max. HP
1/8 to 1/4
Material of Construction
Brass, EPDM, Fluorosilicone, Stainless Steel
Wetted Materials
Brass, EPDM, Fluorosilicone, Stainless Steel
Float Switch Contact Form
SPDT
Standards
CE Certified, CSA Certified, UL Listed
Ambient Temperature - Maximum
176 Degrees F
Media Temperature - Minimum
32 Degrees F
Set Point Configuration
Adjustable
Frequency
60 Hz
Wetted Material
Brass, EPDM, Fluorosilicone, Stainless Steel
Nameplate Voltage
125V
Contact Rating (DC)
15A @125/250VAC
Housing Material
Brass
Media Temperature - Maximum
250 Degrees F
Connection Type
NPT
Switch Position
Normally Open
Flow Switch Type
Paddle
Contact Rating (AC)
15 A @ 125/250V
Flow Rate - Maximum
1,500 gpm
Flow Rate - Minimum
4.5 gpm

Description

Flow Switch, Ambient Temperature - Maximum 176 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 15 A @ 125/250V, Contact Rating (DC) 15A @125/250VAC, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 1,500 gpm, Flow Rate - Minimum 4.5 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Frequency 60 Hz, Hazardous Location Specification Not Applicable, Housing Material Brass, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.