Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" SPDT Flow Switch 24/125/250VAC 1500 gpm

  • Mfr # IFSWSBF-1

  • Zoro # G6117431


product price: $264.34
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1
Switch Type
SPDT
Voltage
24/125/250VAC
Max. Pressure
250 psi
Max. Flow GPM
1,500 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFSWSBF-1
Zoro #
G6117431
UPC #
687752299311
Country of Origin
United States

Dimensions

Connection Size (In.)
1
Overall Length
3.5 in
For Pipe Size
1 in
Overall Width
3.7 in
Connection Size
1 in
Overall Height
4.7 in

Details

Switch Type
SPDT
Voltage
24/125/250VAC
Max. Pressure
250 psi
Max. Flow GPM
1,500 gpm
Item
Flow Switch
Max. Fluid Temp. (F)
250 Degrees F
Phase
Single
Max. Pressure (PSI)
250 psi
Min. Fluid Temp. (F)
-20 Degrees F
Hz
60
Compliance
CE, CSA, UL
Max. HP
1/3
Operating Velocity Range (FPM)
3.5 to 600
Switch Enclosure
NEMA 4
Min. Ambient Temp. (F)
32 Degrees
Float Switch Contact Form
SPDT
Min. Flow Rate (GPM)
4.5 gpm
Wetted Materials
Brass, EPDM, Fluorosilicone, Stainless Steel
Flow Rate
Flow Decrease 3.5 to 7 gpm, Flow Increase 4.5 to 9.5 gpm
Max. Ambient Temp. (F)
151 Degrees F
Type
Industrial
Contact Rating
10A at 125/250
Application
This Switch Can Serve As A Way to Start and Stop Electrically Operated Equipment When a Flow or No-Flow Condition Occurs in A Variety of Applications
Body Material
Brass
Max. Operating Velocity (FPM)
600 fpm
Material of Construction
Brass, EPDM, Fluorosilicone, Stainless Steel
Standards
CE Certified, CSA Certified, UL Listed
Set Point Configuration
Adjustable
Flow Rate - Maximum
9.5 gpm
Frequency
60 Hz
Media Temperature - Maximum
250 Degrees F
Contact Rating (AC)
10 A @ 125/250V
Wetted Material
Brass, EPDM, Fluorosilicone, Stainless Steel
Media Temperature - Minimum
-20 Degrees F
Horsepower - Maximum
1/3 hp
Switch Position
Normally Open
Housing Material
Brass
Flow Rate - Minimum
4.5 gpm
Ambient Temperature - Minimum
32 Degrees F
Connection Type
NPT
Ambient Temperature - Maximum
151 Degrees F
Flow Switch Type
Paddle
Nameplate Voltage
125V
Contact Rating (DC)
15A @125/250VAC

Description

Flow Switch, Ambient Temperature - Maximum 151 Degrees F, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 10 A @ 125/250V, Contact Rating (DC) 15A @125/250VAC, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 9.5 gpm, Flow Rate - Minimum 4.5 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Frequency 60 Hz, Hazardous Location Specification Not Applicable, Horsepower - Maximum 1/3 hp, Housing Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.