Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 in. Flg 1/4HP CI InLine Pump

  • Mfr # 121E

  • Zoro # G609238467


product price: $2,491.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Connection Size
2.5 In
Connection Type
Flanged
Material
Ci
Horsepower
1/4 Hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121E
Zoro #
G609238467
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
2.5 In

Details

Voltage
115 V
Connection Type
Flanged
Material
Ci
Horsepower
1/4 Hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.