Zoro Homepage

Accu-Flo Balancing Valve, 1" NPT

  • Mfr # ACUF-100-AT-2

  • Zoro # G8913340


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACUF-100-AT-2
Zoro #
G8913340
UPC #
00687752611663
Country of Origin
United States

Dimensions

Pipe Size
1"

Details

Item
Accu-Flo Balancing Valve, 1" NPT
Connection
NPT

Description

Accu-Flo Balancing Valve, 1 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.