Zoro Homepage

Bolier Feed Valve Releif Pressure

  • Mfr # 334-3

  • Zoro # G3268259


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Pipe Size
1/2"
Connection Type
SWEAT Union x NPT
Body Material
Cast Iron
Outlet Connection Type
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334-3
Zoro #
G3268259
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Pipe Size
1/2"
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Connection Type
SWEAT Union x NPT
Body Material
Cast Iron
Item
Bolier Feed Valve Releif Pressure
Outlet Connection Type
Not Available
Inlet Connection Type
NPT

Description

Bolier Feed Valve Releif Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.