
Bright Brass Grade 3 Light Duty Residential Cylindrical Classroom Door Knob with Lock (Discontinued)
- Mfr # DL-ECB70-US3
- Zoro # G501861183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL-ECB70-US3
Zoro #
G501861183
UPC #
704780181989
Country of Origin
China
Dimensions
Outside Depth
3 in
Width (In.)
7 in
Height
3 in
Details
Lockset Finish
Brass
Material
Steel
Color
Bright Brass
Type
Locksets
Location Type
Residential
Description
The Trans Atlantic (TACO) ECB cylindrical classroom knobset comes in a bright brass finish and includes a standard "T" Strike, cylinder & shim filler. This classroom door knob has a cylinder on the outside of the door so teachers cannot be locked out from the inside of the classroom. From the inside, the door is always unlocked so students can't get locked in. This knobset meets ANSI standards for Grade 3, making it the perfect fit for residential, light duty applications.
- •Keyed locking knob with locking function disabled on the inside
- •ANSI A156.5 Grade 3 Certified for light duty use
- •Non-handed/reversible - fits doors 1-3/4" to 1-7/8" thick
- •Schlage "C" keyway, includes two 5 pin keys
- •Adjustable Backset : 2-3/4 to 2-3/8 in.
- •Latch Face 1 x 2-1/4 in.
- •Includes standard T Strike measuring 1-1/4 x 2-3/4 in.
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Includes shim filler for 1 in. latch to 1-1/8 in. prep
- •Fits 161 prep doors
- •Easy installation with hardware included
- •1 year mechanical and finish Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.