Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, 1/8, 115V, Flange Connection

  • Mfr # 0011-F4Y

  • Zoro # G8913690


original price: $639.99
10% off
new price: $575.99
/ea
Free Shipping & Returns

Key Features

HP
1/8
Voltage
115V
Phase
1
Housing Material
Cast iron
Horsepower
1/8 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011-F4Y
Zoro #
G8913690
UPC #
00694776831526
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"

Details

Item
Circulating Pump
HP
1/8
Voltage
115V
Phase
1
Housing Material
Cast iron
Horsepower
1/8 HP
Pump Type
Permanent Split Capacitor, Impedance Protected
Connection Style
Flange
Max. GPM @ Head
31 gpm @ 31 ft.
Connection Type
Flange
Pump Housing Material
Cast iron

Description

Circulating Pump, 1/8 Hp, 208-230V

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.