Zoro Homepage

Circulating Pump, Flange, 1/25hp, 120VAC

  • Mfr # 0018E-2F4

  • Zoro # G405128146


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
0018E
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0018E-2F4
Zoro #
G405128146
UPC #
190145684446
Country of Origin
United States

Dimensions

Overall Width
5 in
Face to Face Dimension
6 3/8 in
Overall Length
6 in
Overall Height
6.38 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
0018E
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
18 ft
Connection Type
Flange
Maximum Flow Rate @ 10 Feet of Head
8 gpm
Body Gasket Material
EPDM
Maximum Operating Pressure
150 psi
Standards
ANSI, NSF, UL Listed
Series Family
00E
Maximum RPM
4,830 RPM
Frequency
60 Hz
Rotor Type
Wet
Maximum Flow Rate @ 5 Feet of Head
12 gpm
Equivalence of Direct Radiation Rating
Bluetooth
For Use With Potable Systems
No
Maximum Flow Rate @ 15 Feet of Head
5 gpm
Maximum Flow Rate @ 1 Feet of Head
15 gpm
Electrical Connection Type
Hardwired
Maximum Media Temperature
230 Degrees F
Amps
0.54 A
Nameplate Voltage
120V AC
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Flange or Union Included
Yes
Electronic Communication Type
Bluetooth
Connection Standard
Flange
Connectivity
Bluetooth
Full Load Current
0.54 A
Includes Volute
Volute Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Media Temperature - Minimum
36 Degrees F
Media Temperature - Maximum
230 Degrees F
Feet of Head - Maximum
18 ft
Pump Casing Material
Cast Iron
Operating Pressure - Maximum
150 psi
Revolutions Per Minute - Maximum
4,830 RPM
For Low Lead Compliance Level
EX
Flow Rate - Maximum
16 gpm
Includes Flange
No Flange Included

Description

Hydronic Circulating Pump, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/25 hp, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 8 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 15 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00E, Maximum Flow Rate @ 5 Feet of Head 12 gpm, Series 0018E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.