Zoro Homepage

Circulating Pump, Flange, 2hp, 200-240VAC

  • Mfr # VR30M-F

  • Zoro # G605261841


product price: $5,438.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
2 hp
Series
00e VR
Number of Speeds
Variable
Face to Face Dimension
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR30M-F
Zoro #
G605261841
UPC #
190145973281
Country of Origin
Slovenia

Dimensions

Face to Face Dimension
14 1/4 in
For Inlet Pipe Diameter
3 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
2 hp
Series
00e VR
Number of Speeds
Variable
Nameplate Voltage
200-240V AC
Flow Rate - Maximum
313 gpm
Feet of Head - Maximum
39 ft
Media Temperature - Maximum
230 Degrees F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Connection Standard
Flange
Includes Flange
No Flange Included
Media Temperature - Minimum
36 Degrees F
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Pump Casing Material
Cast Iron

Description

Circulating Pump, Face to Face Dimension 14 1/4 in, Horsepower 2 hp, Nameplate Voltage 200-240V AC, Number of Speeds Variable, Phase Single, Series 00e VR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.