Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulator Pump, 1/6, 115V, Flange Connection

  • Mfr # 120-13

  • Zoro # G3260446


product price: $1,510.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
2"
Series
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-13
Zoro #
G3260446
UPC #
687752007367
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2"
Face to Face Dimension
11 in
Compatible Intake Pipe Size
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
110
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
11 ft
Connection Type
Flange
Impeller Material
Metal
Flange or Union Included
No
Maximum RPM
1,725 RPM
Nameplate Voltage
115V AC
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Series Family
120
Maximum Flow Rate @ 10 Feet of Head
26 gpm
Maximum Flow Rate @ 15 Feet of Head
26 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 5 Feet of Head
56 gpm
Maximum Flow Rate @ 1 Feet of Head
68 gpm
Pump Housing Material
Stainless steel
Connection Standard
Flange
Includes Volute
Volute Included
Revolutions Per Minute - Maximum
1,725 RPM
For Low Lead Compliance Level
EX
Media Temperature - Maximum
240 Degrees F
Media Temperature - Minimum
40 Degrees F
Pump Casing Material
Cast Iron
Flow Rate - Maximum
68 gpm
Motor Enclosure Design
Open Drip Proof
Feet of Head - Maximum
11 ft
Includes Flange
No Flange Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 11 ft, Maximum Flow Rate @ 10 Feet of Head 26 gpm, Maximum Flow Rate @ 1 Foot of Head 68 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family 120, Maximum Flow Rate @ 5 Feet of Head 56 gpm, Series 110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.