Zoro Homepage

Circulator Pump, 1/8, 115V, Flange Connection

  • Mfr # 0011-SF4-IFC

  • Zoro # G3260315


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Phase
Single
Horsepower
1/8 hp
Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Series
0011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011-SF4-IFC
Zoro #
G3260315
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Face to Face Dimension
6 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V
Phase
Single
Horsepower
1/8 hp
Series
0011
Pump Type
Permanent Split Capacitor, Impedance Protected
Number of Speeds
1
Max. GPM @ Head
30 gpm @ 31 ft.
Connection Type
Flange
For Use With Potable Systems
Yes
Nameplate Voltage
115V AC
Pump Housing Material
Stainless steel
Media Temperature - Minimum
40 Degrees F
Includes Flange
No Flange Included
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Pump Casing Material
Stainless Steel
Connection Standard
Flange
Media Temperature - Maximum
230 Degrees F
Feet of Head - Maximum
31 ft
Flow Rate - Maximum
30 gpm
Motor Enclosure Design
Totally Enclosed Non-Ventilated

Description

Circulating Pump, Face to Face Dimension 6 1/2 in, For Use With Potable Systems Yes, Horsepower 1/8 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Series 0011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.