Flange, StainlessSteel, FNPT, 11/4in, PK2

  • Mfr # 194-1540SF-1
  • Zoro # G1055966
product price: 
$
144.99
/pk of 2, $72.50/ea
Free Shipping & Returns

Key Features

For Use With
Potable Systems
For Use With Mfr. Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Pipe Size (In.)
1-1/4 NPT
Includes
Bolt, Nut
Max. Operating Temp.
230 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
194-1540SF-1
Zoro #
G1055966
UPC #
687752611243
Country of Origin
Viet Nam
Item
Flange
For Use With
Potable Systems
For Use With Mfr. Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Includes
Bolt, Nut
Max. Operating Temp.
230 Degrees F
Gasket
Not Included
Fits Pump
4PC79, 2KGV8, 2KGV9
Max. Pressure (PSI)
125 psi
Material
Stainless Steel
For Use With Potable
Potable Pumps
Compatible with Series
110, 2400
For Use With Potable Systems
Yes
Compatible with Series Family
110, 2400
Flange Type
Standard
Flange Material
Stainless Steel
Maximum Operating Pressure
150 psi
Maximum Ambient Temperature
240 Degrees F
Number of Mounting Holes
2
Flange to Pipe Connection Type
FNPT
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Manufacturer Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible with Brand
Taco
Compatible Manufacturer Part Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible Manufacturer Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible with Manufacturer Model No.
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible with Mfr. Model No.
0012-SF4, 2400-30S-3P, 2400-40S-3P
For Use with Mfr Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible Pump Manufacturer Part Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
For Pipe Connection Standard
FNPT
Product Type
Flange
Operating Pressure - Maximum
150 psi
Ambient Temperature - Maximum
240 Degrees F
Compatible Mfr. Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Number of Flanges Included
2
For Manufacturer Part Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible with Mfr. Model Number
0012-SF4, 2400-30S-3P, 2400-40S-3P
Compatible Series
110, 2400

Dimensions

Pipe Size (In.)
1-1/4 NPT
Compatible Bolt Size
0.25 in
Compatible Pipe Size
1 1/4 in
For Pipe Diameter
1 1/4 in
Bolt Hole Diameter
0.25 in

Description

Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 3GZV6, 5CHK4, 5CHK6, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 0012-SF4, 2400-30S-3P, 2400-40S-3P, Compatible with Pump Type In-Line Circulating Pump

Ratings & reviews