Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Steel, FNPT, 1 1/4 in

  • Mfr # SFL-150T-0012

  • Zoro # G009915135


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI
Compatible with Brand
Taco
Includes
Bolt, Nut
Number of Mounting Holes
2
Flange Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL-150T-0012
Zoro #
G009915135
UPC #
687752255690
Country of Origin
China

Dimensions

Compatible Pipe Size
1 1/4 in
Compatible Bolt Size
0.5 in
Bolt Hole Diameter
0.5 in
For Pipe Diameter
1 1/4 in

Details

Item
Flange
Standards
ANSI
Compatible with Brand
Taco
Includes
Bolt, Nut
Number of Mounting Holes
2
Flange Type
Standard
Maximum Operating Pressure
150 psi
Valve Type
Ball
Compatible with Series Family
00, 2400
For Use With Potable Systems
Yes
Flange Gasket Material
PTFE
Flange to Pipe Connection Type
FNPT
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Manufacturer Model Number
0012, 2400-30, 2400-40
Maximum Ambient Temperature
240 Degrees F
Compatible with Series
0012, 2400-30, 2400-40
Flange Material
Brass/Steel
Compatible Grainger Part Number
5CHK3, 5CHK5, 5CHK6
Compatible Manufacturer Part Number
0012, 2400-30, 2400-40
Compatible Manufacturer Model Number
0012, 2400-30, 2400-40
For Use With Mfr. Model Number
0012, 2400-30, 2400-40
Compatible with Manufacturer Model No.
0012, 2400-30, 2400-40
Compatible with Mfr. Model No.
0012, 2400-30, 2400-40
For Use with Mfr Model Number
0012, 2400-30, 2400-40
Compatible Pump Manufacturer Part Number
0012, 2400-30, 2400-40
Compatible Mfr. Model Number
0012, 2400-30, 2400-40
Ambient Temperature - Maximum
240 Degrees F
For Pipe Connection Standard
FNPT
Product Type
Flange
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2

Description

Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHK3, 5CHK5, 5CHK6, Compatible with Series 0012, 2400-30, 2400-40, Compatible with Series Family 00, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Ball, Compatible with Manufacturer Model Number 0012, 2400-30, 2400-40, Compatible with Pump Type In-Line Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.