HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection

  • Mfr # 003-BC4

  • Zoro # G0369162


product price:  $423.55
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/40 hp
Series
003
Inlet/Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
003-BC4
Zoro #
G0369162
UPC #
687752198553
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1/2 in
Face to Face Dimension
4 1/4 in
Overall Height
4.25 in
Overall Length
5.13 in
Overall Width
3.31 in
Compatible Intake Pipe Size
1/2 in
Compatible Discharge Pipe Size
1/2 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
1/2 in
For Discharge Pipe Diameter
1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/40 hp
Series
003
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
6 gpm @ 1 ft
Maximum Feet of Head
5 ft
Min. GPM @ Head
1.5 gpm @ 4 ft
Connection Type
Sweat
Drive Type
Direct
Impeller Material
Noryl(R)
Standards
NSF, UL-CUS
Pump Mount
In Line
Loop Configuration
Open
Mechanical Seal
No
Shaft Material
Ceramic
Amps
0.43 A
Features
Maintenance Free, Wet Rotor
Compliance
Low Lead,NSF-372
Thermal Protection
Impedance
Best Efficiency GPM @ Head
4 gpm @ 3 ft
Shut-Off
4 1/2 ft
Includes
Impedance Thermal Protection
Maximum Flow Rate @ 10 Feet of Head
6 gpm
Pump Housing Material
Bronze
Maximum Operating Pressure
125 psi
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Nameplate Voltage
115V AC
Body Gasket Material
EPDM
Maximum RPM
3,250 RPM
Compatible Media Type
Water
Minimum Media Temperature
40 Degrees F
Series Family
00
Maximum Media Temperature
220 Degrees F
Maximum Flow Rate @ 5 Feet of Head
0 gpm
For Use With Potable Systems
Yes
Frequency
60 Hz
Rotor Type
Wet
Maximum Flow Rate @ 1 Feet of Head
6 gpm
For Low Lead Compliance Level
CE
Flow Rate - Maximum
7 gpm
Full Load Current
0.43 A
Pump Casing Material
Bronze
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Revolutions Per Minute - Maximum
3,250 RPM
Media Temperature - Maximum
220 Degrees F
Connection Standard
Sweat
Feet of Head - Maximum
5 ft
Media Temperature - Minimum
40 Degrees F
Includes Volute
Volute Included
Operating Pressure - Maximum
125 psi

Description

Circulating Pump, Compatible Intake Pipe Size 1/2 in, Connection Type Sweat, Face to Face Dimension 4 1/4 in, Flange or Union Included Not Applicable, For Use With Potable Systems Yes, Horsepower 1/40 hp, Maximum Feet of Head 5 ft, Maximum Flow Rate @ 1 Foot of Head 6 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 0 gpm, Series 003, Amps 0.43 A, Body Gasket Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.