Hy-Vent, 1/8" NPT, 416-2
Mfr # 416-2
Zoro # G8914390
product price: $16.85
/eaKey Features
Inlet Port Connection Size
1/8 in
Allowable Pressure - Maximum
150 psi
Operating Pressure - Minimum
125 psi
Inlet Port Connection Type
NPT
Configuration
One Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416-2
Zoro #
G8914390
UPC #
-
Country of Origin
Italy
Dimensions
Inlet Port Connection Size
1/8 in
Outlet Port Connection Size
7/16 in
Overall Length
3 1/8 in
Overall Width
1 1/2 in
Details
Item
Air Vent
Allowable Pressure - Maximum
150 psi
Operating Pressure - Minimum
125 psi
Inlet Port Connection Type
NPT
Configuration
One Port
Body Material
Brass
Air Vent Type
Float
Number of Inlet Ports
1
Manufacturer Series
Hy-Vent
Port Types Included
Inlet, Outlet
Inlet Port Connection Gender
Male
Operating Pressure - Maximum
150 psi
Relief Port Location
Top
Application
Hydronic Heating and Cooling
For Media
Water
Number of Outlet Ports
1
Product Type
Air Vent
Operating Temperature - Maximum
240 Degrees F
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Application Hydronic Heating and Cooling, Body Material Brass, Configuration One Port, For Media Water, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Manufacturer Series Hy-Vent, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.