Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection

  • Mfr # VB1016-HY2-4C2A00

  • Zoro # G9907880


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Inlet/Outlet Size
3/4 in to 1-1/2 in
Series
007E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB1016-HY2-4C2A00
Zoro #
G9907880
UPC #
190145175630
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 3/8 in
Manufacturer Warranty Length
3 yr
Overall Width
5.13 in
Overall Length
6 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Height
6.38 in
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
007E
Pump Type
Energy Efficient
Number of Speeds
Variable
Max. GPM @ Head
15 gpm @ 1 ft
Maximum Feet of Head
10 ft
Min. GPM @ Head
0 gpm @ 10 ft
Connection Type
Flange
Standards
FCC, UL-CUS
Shaft Material
Ceramic
Impeller Material
Composite
Compliance
UL
Thermal Protection
yes
Best Efficiency GPM @ Head
8 gpm @ 10 ft
Amps
0.54 A
Drive Type
Magnetic
Loop Configuration
Closed
Mechanical Seal
No
Pump Mount
In Line
Shut-Off
10 ft
Features
4-Bolt Flange, High Efficiency
Body Gasket Material
EPDM
For Use With Potable Systems
No
Nameplate Voltage
120V AC
Minimum Media Temperature
36 Degrees F
Maximum RPM
4,830 RPM
Series Family
00
Maximum Flow Rate @ 50 Feet of Head
13 gpm
Maximum Operating Pressure
125 psi
Maximum Flow Rate @ 15 Feet of Head
0 gpm
Frequency
60 Hz
Pump Housing Material
Cast Iron
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 5 Feet of Head
13 gpm
Flange or Union Included
No
Rotor Type
Wet
Maximum Flow Rate @ 10 Feet of Head
0 gpm
Maximum Flow Rate @ 1 Feet of Head
15 gpm
Includes Flange
No Flange Included
Includes Volute
Volute Included
Operating Pressure - Maximum
125 psi
Connection Standard
Flange
Pump Casing Material
Cast Iron
Revolutions Per Minute - Maximum
4,830 RPM
Flow Rate - Maximum
16 gpm
Media Temperature - Maximum
230 Degrees F
Feet of Head - Maximum
10 ft
For Low Lead Compliance Level
EX
Full Load Current
0.54 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Media Temperature - Minimum
36 Degrees F

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/25 hp, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 15 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 13 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.